Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 90mm L, 5 PK (Discontinued)
Mfr # 6AY91
Zoro # G0830767
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 2.5mm
- Fastener Length 90mm
- Head Width 30mm
- Material Carbon Steel