Jacobs
JK 130-1/2" Medium Duty Industrial Keyless 13mm Chuck
Mfr # 33363D
Zoro # G0830882
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Steel
- Bearing Type Ball
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Explore More Products
- JACOBS Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel 31409
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck 14451
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck 30602
- JACOBS 33KD-33 Plain Bearing Medium Duty 1/2" Chuck JCM6281
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount JCM31037
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck 30598
- JACOBS 0M-0 Stainless Steel 1/8" Chuck JCM6624Z
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck 9684
- JACOBS JKT 130-J6 High Torque / High Precision Keyless 13mm Chuck 30529
- SUPERIOR ELECTRIC 1/4 Inch Keyed 3/8 Inch-24 UNF Drill Chuck for Power Tools J356A
- SUPERIOR ELECTRIC 5/8 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools J3516A
- Jacobs Drill Chucks