Speedaire
Foot Bracket, For 50mm Bore, Steel
Mfr # 5VMD8
Zoro # G0831257
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Foot
- Material Steel
- Fits 50mm
- Includes (4) Bolts
Explore More Products
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore NCM-PE125
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt 5VLY6
- SPEEDAIRE Side Lug Mount, 2 In 1A255
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin 5VKV6
- SPEEDAIRE Bracket, Eye 6X483
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin 5VKV7
- SPEEDAIRE Autoswitch Band, 8mm Bore BJ2-008
- SPEEDAIRE Flange Plate, 80mm Bore G5080
- SPEEDAIRE Autoswitch Band, 16mm Bore BJ2-016S
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore NCM-PE056
- BALDWIN Estate Lifetime Brass Mounting Hardware 0602.003
- Speedaire Pneumatic System Components