Te-Co
Plunger, Ball, SS, 5/8-11, 63/64, PK5
Mfr # 52922
Zoro # G0831336
$67.72
40% off
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Body Length (In.) 63/64
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Type With Locking Element
- Ball Travel (In.) 0.096
Explore More Products
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 53405
- TE-CO Plunger, Ball, SS, 5/8-11, 63/64, PK5 52920
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 54312X
- TE-CO Plunger, Ball, Std, Steel, #4, 1/4, PK5 5382201
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 54415X
- TE-CO Spring Plunger, PK 10 69401X01
- TE-CO Sprng Plungr, Stl, 55/64inL, 0.157inDia, PK5 63703X01
- TE-CO Plunger, Press Fit, SS, 0.441, PK5 53650
- TE-CO Plunger, S.S, 55/64inL, M12x1.75, Light, PK5 64012X01
- J.W. WINCO JW Winco GN717-3-M6-CK-NI Indexing Plunger 717-3-M6-CK-NI
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic K0339.4105
- Te-Co Spring Plungers