Widia

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT


$33.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1/4"-18
  • Tap Chamfer Taper
  • Number of Flutes 4
  • Tap Thread Type NPT
  • Tap Finish TiN
See all product information