Zoro Select
Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.075.3600
Zoro # G0831756
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Fine
Explore More Products
- ZORO SELECT Fully Threaded Stud, M12-1.75mm, 70 mm, Steel, Grade 2, Plain Finish, 10 PK 32452
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.062.1200
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.031.2400
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 316, Plain Finish 44231
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 4 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32479
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.150.3600
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 10 1/2 in, Steel, Grade B7, Black Oxide Finish, 25 PK STUDB70751050-025BX
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 6 in, Steel, Grade B7, Black Oxide Finish, 15 PK STUDI7125575/600-015BX
- ZORO SELECT Fully Threaded Rod, 2-1/4"-8, 20 1/2 in, Steel, B16, Plain Finish, 2 PK U22551.225.2050
- ZORO SELECT Fully Threaded Rod, M12-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20360.120.1000
- USA FASTENER Fully Threaded Stud, 3/4"-10, 5 in, Steel, Grade B7, Fluoropolymer Coated Finish, 30 PK B7-.75-5-30
- Zoro Select Fully-Threaded Rods & Studs