Coxreels
Power Cord Spring Reels Fluorescent
Mfr # PC13-5016-D
Zoro # G0831811
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Gauge/Conductor 16/3
- Overall Height 14 7/8 in
- NEMA Plug Configuration 5-20P
- NEMA Receptacle Configuration 5-20R
Explore More Products
- COXREELS Power Cord Spring Reels Fluorescent PC13-5016-C
- COXREELS 7206-2 - Incandescent Caged Drop Light with Tool Tap Plug. 50' 7206-2
- COXREELS Incandescent Caged Drop Light With Tool Tap Plug, 100' 7206-4
- BERGEN INDUSTRIES Work Light Fixture 30-Watt Temporary Hig K5-30
- STREAMLIGHT STRION LED HP 120V AC/12V DC LIGHT SR74501
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED 2363-20, 48-22-6625
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED 49-24-0146, 48-22-6625
- STREAMLIGHT Stinger Smart Charger STL75105
- STEELMAN LED Slim-Lite with 40-Foot Cord Reel 99761
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens DML805
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight, Flashlight Only STL75810
- Coxreels Hanging Work Lights