Rotor Clip
Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/4 in Bore Dia., 25 PK
Mfr # HO-125ST ZD
Zoro # G0832264
$15.62
12% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.33 in
- Material Steel
- Finish Zinc Yellow
- Thickness 0.05 in
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/8 in Bore Dia., 50 PK HO-112ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/16 in Bore Dia., 25 PK HO-131ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK HO-137ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, 35 mm Bore Dia., 25 PK DHT-35ST PD
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK HO-156ST ZD
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. HO-200
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M24 Bore Dia. DHO-024
- ROTOR CLIP Internal Retaining Ring, Steel, 53 mm Bore Dia., 5 PK DHO-53ST PD
- ROTOR CLIP Internal Retaining Ring, Spring Steel, 17 mm Bore Dia., 50 PK DHI-17ST PD
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 8 mm Bore Dia., 5 PK DHO-8SA
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/8 in Bore Dia. HO-112SS
- Rotor Clip Internal Retaining Rings