Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 7 in, Steel, Black Oxide, 2 PK
Mfr # 40954
Zoro # G0832282
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 3/4"-10
- Thread Size B 3/4"-10
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK 40402
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40550
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK 60510
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK 60308
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK 40580
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Black Oxide, 2 PK 60303
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK 60352
- TE-CO Double-End Threaded Stud, 1"-8 Thread to 1"-8 Thread, 5 in, Steel, Black Oxide, 2 PK 41151
- TE-CO Double-End Threaded Rod, 7/8"-9 Thread to 7/8"-9 Thread, 1 ft, Steel, Black Oxide, 2 PK 41058
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK M21520.080.0060
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK 40705
- Te-Co Partially-Threaded Rods & Studs