Speedaire
Stroke Adjuster, Retract, Pneumatic Slide
Mfr # MXS-AT20
Zoro # G0832422
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20mm Bore dia
- Type Pneumatic Slides
- Series MXS
- Standards RoHS Compliant
- Product Type Stroke Adjuster
Explore More Products
- SPEEDAIRE Aftercooler P14477B
- SPEEDAIRE Motor Pin TT126332G
- SPEEDAIRE Cylinder TT1231501300011G
- SPEEDAIRE Sanding Pad PN21AA539G
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters 1AKG5
- SPEEDAIRE Ball Bearing TTRL81213AGG
- SPEEDAIRE Rotor TT761A27G
- SPEEDAIRE Twin Cage TT701013G
- SPEEDAIRE Rear Valve Kit PN31CC49004G
- DOTCO Collet, 1/8 In, Replacement 01-0100
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm VT400
- Speedaire Pneumatic Tool Parts