Honeywell North
Seamless Dry Box Glove, 32 In. H, Black, PR
Mfr # 8N3032/9Q
Zoro # G0832797
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene
- Length 32"
- Cuff 8" dia.
- Application Laboratories And Research On Isolation Boxes Or Bead And Sand Blasting Boxes
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR NF15ESD/10XL
- HONEYWELL NORTH Antistatic Gloves, Gray, M, PR NF15ESD/8M
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm NF15ESD/10XL
- HONEYWELL NORTH Antistatic Gloves, Gray, XS, PR NF15ESD/6XS
- HONEYWELL NORTH Antistatic Gloves, Gray, S, PR NF15ESD/7S
- HONEYWELL NORTH Antistatic Gloves, Gray, L, PR NF15ESD/9L
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, S, 4 mil, PK100 CE412W/S
- ANSELL R-Chem Impact Glove, Long Cuff, 40cm, S, PR 075-08
- ADENNA Blue Nitrile Gloves, X-Small, PK1000 NPF880
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR 19L042
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 CE412W/L
- Honeywell North Lab and Clean Room Gloves