Zoro Select
Arch Barrel, #10-32, 2 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain
Mfr # Z5192
Zoro # G0833016
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-32
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain Z5191
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5183
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5181
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain Z5194
- ZORO SELECT Binding Barrel, M8, 63/64 in Brl Lg, 15/32 in Brl Dia, 18-8 Stainless Steel Plain Z1634MPAK
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Z4880
- ZORO SELECT Arch Barrel, 5/8"-11, 1 3/4 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1830
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5315
- ZORO SELECT Binding Barrel/Screw, 3/4"-10, 1.5" Brl Lg, 18-8 Stainless Steel Plain Z4957SS
- MIDWEST FASTENER 24, 5/8" Brl Lg, Stainless Steel 10 PK 31682
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4180-SS
- Zoro Select Binding Barrels & Screws