Imperial
Tubing Bender, 1/4 In OD, 10 In L
Mfr # 364-FHB-04
Zoro # G0833086
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/4 in
- Centerline Bend Radius 9/16 in
- Overall Length (In.) 10 in
- Bend Angle (Deg.) 0 to 180
Explore More Products
- IMPERIAL Tube Bender, 3/8InDia 364-FHA-06
- IMPERIAL Tubing Bender, 1/2 In OD, 19 In L 364-FHB-08
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L 364-FHB-06
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size 195-F-14
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius 364-FHA-12
- IMPERIAL Triple Head Bender, 3/16, 1/4, 5/16, 3/8 In 470-FHC
- IMPERIAL Tube Bender 1/2 364FHA08
- IMPERIAL Open Jaw Ratchet Wrench 11/16 195-F 11
- IMPERIAL Wrench, Ratchet, Hex, 15/16 195-F 15
- WOODWARD FAB Square Tube Die, 1-1/2 in. dia., 6 in. CLR WFBDS-112-6
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In 3CYP3
- Imperial Plumbing Tools