Bell Outdoor
Single Gang 3.5 Deep
Mfr # 600
Zoro # G0833537
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Box;Box
- Material Steel
- Color Gray
- Sub-Category Other Accessories
- Width 2.000 in
Explore More Products
- BELL OUTDOOR Squeeze Type Uninsulated Die Cast Zi 2191
- BELL OUTDOOR Duplex Plug 6313
- BELL OUTDOOR Raised Blank 804C
- BELL OUTDOOR 1/2 Hub 5 Inlets Double Gang Outlet Box 5334-0
- BELL OUTDOOR 2 Gang Rayntite- (1) Toggle(1) Gfci 5043-0
- BELL OUTDOOR Raco 840 4 11/16 X 3/4 2 Gand Mud Ring 840
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Gray 5639-5
- BELL OUTDOOR 737 Mounting Kit For Box 175 737
- BELL OUTDOOR 3308 Raco Squeeze Straight 2 Inch 3308
- RACO Low Voltage Partition Plate for Data Box 981
- BELL OUTDOOR Reducing Washer 1 To 1/2 1366
- Bell Outdoor Electrical Box Hardware