Westward
Ratcheting Wrench, Head Size 20mm
Mfr # 1LEC4
Zoro # G0833646
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. 1LCR6
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. 1LCR5
- WESTWARD Ratcheting Wrench, Head Size 8mm 4NZL4
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. 1LCR3
- WESTWARD Ratcheting Wrench, Head Size 13mm 3LU29
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. 1LCP9
- WESTWARD Ratcheting Wrench, Head Size 18mm 4NZN5
- WESTWARD Ratcheting Wrench, Head Size 19mm 1LEC3
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. 4NZP5
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 JSCR24
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit ARW1210-22
- Westward Ratcheting Wrenches & Sets