Shop Alternate Products
This Product is Discontinued
Osg
10.70mm Carbide TiN 140 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 3323070
Zoro # G0833917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.70mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide