Tempco
Thermocouple 36 Length
Mfr # TCP20025
Zoro # G0834018
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- TEMPCO Compression Fitting, 1/8 MNPT, Brass FTGR-1019
- TEMPCO Thermocouple Jack, J, Black, Miniature TCAR-1014
- TEMPCO Thermocouple Probe, J, 18In, .062In Sheath MTA01338
- TEMPCO Thermocouple, Typej, Adj MTA01204
- TEMPCO Thermocouple, Type J, Lead 144 In TCP60091
- TEMPCO Thermocouple Plug, J, Black, Miniature TCAR-1013
- TEMPCO Thermocouple Probe, Type J, Length 4 In TPW00039
- TEMPCO Thermocouple TCP20224
- TEMPCO Thermocouple, 72 Length TCP20026
- DAYTON Thermocouple Plug, K, Yellow, Standard 36GL02
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr TCA-104-118
- Tempco Thermocouple Adapters