- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- 4.4 Inch Diameter Motors
- /
- HVAC Motor, 1/15 HP, 1550 rpm, 115V
Shop Alternate Products
This Product is Discontinued
Dayton
HVAC Motor, 1/15 HP, 1550 rpm, 115V (Discontinued)
Mfr # 3M569D
Zoro # G0835317
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/15
- RPM Range 1,501-1,600
- No. of Speeds 1
- Phase Single
Customers Also Purchased
- Brand Dayton
-
MFR #
3M569D
-
Zoro #
G0835317
- UPC # 190735292150
- Country of Origin Mexico
- Category 4.4 Inch Diameter Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 2 in |
Length Less Shaft | 3 11/16 in |
Body Dia. | 4 7/16 in |
Details
Motor Sub Application | Direct Drive Fan/Blower |
HP | 1/15 |
RPM Range | 1,501-1,600 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 115V AC |
Motor Shaft Rotation | CWSE |
Motor Mounting Type | Stud |
Nameplate RPM | 1,550 |
Item | HVAC Motor |
Motor Thermal Protection | Auto |
Standards | CSA (701887), UL (E37403) |
Frame | 4.4 |
Motor Service Factor | 1 |
Motor Application | HVAC/R |
Motor Enclosure Design | Open Air-Over |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Hz | 60 Hz |
Full Load Amps | 2.5 A |
Ins. Class | B |
Motor Design | Shaded Pole |
Max. Ambient Temp. | 40 Degrees C |
Stud/Base Mtg. Pattern | 2-3/4 in x 2-3/4 in |
Motor Bearings | Sleeve |
Duty | Continuous |
Motor Mounting Position | All Angle |
Mounting Stud Pattern | 2 3/4 in x 2 3/4 in |
Usable @ 200V | No |
Usable @ 208V | No |
Duty Cycle | Continuous |
Number of Shafts | 1 |
Capacitor Required | No |
Number of Speeds | 1 |
Mounting | Stud |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.5 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1