Telemecanique Sensors
Safety Interlock 300Vac 5A Txcs
Mfr # XCSE8311
Zoro # G0835320
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 146-146 mm
- Width 98 mm
- Depth 44 mm
- Standards EN/IEC 60204-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/ISO 12100 || UL 508 || EN 1088/ISO 14119
Explore More Products
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 XCSTE7333
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 XCSPL553
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch XCSDMC5902
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 XCSPA593
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs XCSTA791
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver XCSPA591
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 XCSPR553
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs XCSB803
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 1 XCSDMP5905
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 GSAA01B
- BANNER SAFETY INTERLOCK OTHER SWITCH SI-LS42DMMJF
- Telemecanique Sensors Safety Interlock Switches