Madison
SPST Liquid Level Switch Open On Rise 240VAC 100 psi
Mfr # M8800-PR
Zoro # G0835624
$120.72
8% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 100 psi
- Float Switch Contact Form SPST
- VA Rating 100
- Electrical Connections 22 AWG MTW Coated 24 in Leads
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8710
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC M4168-2
- MADISON Float Switch 110VAC M3784-110
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi MSB5600
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4546
- MADISON SPST Tank Liquid Level Switch Selectable 240 VAC 100 PSI M8700
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8020-ULL-NO
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- ANCHOR SCIENTIFIC TYPE S SUSPENDED 120V-AC FLOAT SWITCH TYPE S NO SPST
- GENERAC Generic APCO2128 Tank O-Ring for CX250F APCO2128
- Madison Level Switches