Aeroquip

PTFE Hose, 5/16 IDx36 In L, SS, 2500 PSI


$65.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. (In.) 5/16
  • Hose Length (In.) 36
  • Dash Size 6
  • Fitting Type FJIC x FJIC
  • Female JIC Size (In.) 9/16-18
See all product information