Thomson
Shaft, Carbon Steel, 0.500 In D, 36 In
Mfr # 1/2 SOFT CTL X 36
Zoro # G0836202
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- Type Non Hardened Shaft
- Finish Polished
- Dia. Tolerance Max. 0.5 in
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In 1/2 SOFT CTL X 24
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In QS 1 L 42
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In QS 1 1/2 L 6
- THOMSON Shaft, Carbon Steel, 40 mm, 1500 mm QS 40 MM 1500
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In 5/8 SOFT CTL X 60
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In QSSS 5/8 L 36
- THOMSON Support Rail, Steel, 0.750 In D, 24 In LSRA12L24
- THOMSON Shaft, Carbon Steel, 1.500 In D, 48 In QSCP 1 1/2 L 48
- THOMSON Annealed Shaft, Steel, 1.000 In D, 16 In 1L SMAE CTL X 16
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-270-BL RLT-AL
- ONDRIVES.US Linear Shaft Support, 75 mm H LPBM-50
- Thomson Linear Shafts & Support Rails