Shop Alternate Products
This Product is Discontinued
Zoro Select
Cabinet Knob, Round, PK5 (Discontinued)
Mfr # 1XNU9
Zoro # G0837286
This Product is Discontinued
Key Features
- Shape Round
- Material Zinc
- Finish Satin Nickel
- Projection 1 3/16 in
- Diameter 1 1/4 in