Sharpe Valves
3/4" FNPT Stainless Steel Ball Valve Inline
Mfr # 4352110860
Zoro # G0837401
$511.54
19% off
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Alloy 20 Stainless Steel
- Body Style Inline
- Ball Valve Basic Body Material Stainless Steel
- Stem Type Blowout Proof
- Handle Type Locking Lever
Explore More Products
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline 4352110880
- SHARPE VALVES Ball Valves, 6000 psi CWP, 1/2" Size 4353011340
- SHARPE VALVES Ball Valves, 2000 psi CWP, 1/2" Size 4353009880
- SHARPE VALVES Ball Valves, 2000 psi CWP, 2" Size 4353010220
- SHARPE VALVES Ball Valves, 2000 psi CWP, 1/4" Size 4353010080
- SHARPE VALVES Ball Valves, 2000 psi CWP, 3/8" Size 4353010100
- SHARPE VALVES Ball Valves, 6000 psi CWP, 1-1/4" Size 4353011220
- SHARPE VALVES Ball Valves, 2000 psi CWP, 1-1/2" Size 4353010200
- SHARPE VALVES Ball Valves, 6000 psi CWP, 2" Size 4353011440
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE 201-424
- LEGEND VALVE 1-1/2" S-1001 BALL VALVE 101-047
- Sharpe Valves Ball Valves