Irwin
Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece
Mfr # 53227
Zoro # G0837426
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Spline
- Number of Pieces 25
- Drive Size (In.) N/A
- Drill Size (In.) N/A
- Material High Carbon steel
Explore More Products
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors 3094001
- IRWIN Impact Screw Extract 3Pc 1876224
- IRWIN Bolt Extractor, 10mm, Black Oxide 1859104
- IRWIN Bolt Extractor, 5/16in., BO 1859102
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs 3101010
- IRWIN 9/32IN, Hex Head Multi-Spline Extractor 53206
- IRWIN Extractor Hex Multi Spline 25/32" HN53222
- IRWIN IMPACT BOLT GRIP 13MM HN1900535
- IRWIN Bolt Extractor, 1/2in., BO 1859107
- RENNSTEIG Screw Extractor Double Edged Size 7 9R 471 007 3
- MAYHEW Large Screw Extractor Set, 4 Pc 37331
- Irwin Bolt & Screw Extractor Sets