Zoro Select
Hex Rod, Stl, 12L14, 1 1/4 In Hex x 3 Ft L
Mfr # 2HJV4
Zoro # G0837645
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Hex Size 1 1/4 in
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
Explore More Products
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 1 Ft L 2HJU8
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L 2HJW6
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft 2HJN4
- ZORO SELECT Tool Steel Rod, 36 in L, 1 3/8 in Dia. DCFD2R1.375-36
- ZORO SELECT Centerless Round, 1045, 2 3/4 In D x6 Ft L 3GTA5
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. 4793_36_0
- ZORO SELECT 0.1875" x 5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10023_36_0
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 3 Ft L 2HJY9
- ZORO SELECT Tool Steel Rod, 12 in L, 2 1/4 in Dia. DCFA2R2.25-12
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10007_36_0
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L 2HJY3
- Zoro Select Carbon Steel Rods