Zoro Select
Low Crown Cap Nut, #10-24, Brass, Plain, 13/32 in H, 10 PK
Mfr # CPB206
Zoro # G0837733
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 13/32 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK CPB214
- ZORO SELECT Low Crown Cap Nut, #8-32, Brass, Plain, 11/32 in H, 10 PK CPB205
- ZORO SELECT Low Crown Cap Nut, #10-32, Brass, Plain, 13/32 in H, 10 PK CPB207
- ZORO SELECT High Crown Cap Nut, M20-2.50, Steel, Zinc Plated, 34 mm H, 10 PK M16510.200.0001
- ZORO SELECT High Crown Cap Nut, M4-0.70, Steel, Zinc Plated, 8 mm H, 100 PK M16510.040.0001
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 10 PK CPB282
- ZORO SELECT High Crown Flattened Head Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1-5/16 in H Z0332-316
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 2 in H Z0348-ALU
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 2 in H Z0337-188
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Plain, 11/16 in H, 5 PK CPB165
- ZORO SELECT Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H CPB040
- Zoro Select Cap Nuts & Acorn Nuts