Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, SAE Crowfoot Socket Wrench Open End, Chrome (Discontinued)
Mfr # J5346CF
Zoro # G0837794
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-7/16"
- Overall Length 2"