Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 0 to 75 psi, Standard Action
Mfr # 9012GGW21
Zoro # G0838087
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 0.25 to 10 psi
- Pressure Switch Range 0 to 75 psi
- Pressure Switch Electrical Contact Form DPDT
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J24
- SQUARE D Air Comp Swtch 80-100Psi FHG2J27CP
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG14J52M1X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG2J43
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action 9013FRG62J35
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG19J52
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action 9013FSG52J33
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action 9013GHG2S6J26
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action 9012GNG6
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31GG3EJX
- JOHNSON CONTROLS P32Af-1C Sensitive Pressure P32AF-1C
- Square D Pressure Switches