Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 32W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 3EMY1
Zoro # G0838092
This Product is Discontinued
Key Features
- Bulb Shape Spiral
- Bulb Base Type Medium Screw (E26)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 100W INC
- Watts 32