Square D
Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action
Mfr # 9012GRG4
Zoro # G0838120
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4-18 in FNPT
- Pressure Switch Differential 2.2 psi
- Pressure Switch Range 1.5 to 75 psi
- Pressure Switch Electrical Contact Form SPDT
- Pressure Switch Action Standard
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J25M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J52M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J20
- SQUARE D Air Comp Swtch 80-100Psi FHG2J27CP
- SQUARE D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action 9013FHG49J59
- SQUARE D Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG14J52X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action 9013FSG2J21PC20
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J24M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action 9013FRG22J22Q8
- QUALITROL Pressure Release Device 10Psi Pressure Switch 213-00102
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action 31EE3EXX
- Square D Switches