Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw, 1000 hr Ceramic Coat, Tan Painted Head Steel Trim Head Square Drive, 660 PK (Discontinued)
Mfr # 5GZC1
Zoro # G0838835
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Trim
- Drive Square
- Drive Size #1
- Material Steel