Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Caster, Polyurthn, 3 in, 120 lb (Discontinued)
Mfr # PEC30507BK-TPU03(KK)
Zoro # G0839036
This Product is Discontinued
Key Features
- Caster Stem Type Threaded
- Wheel Width 15/16 in
- Load Rating 120 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane