Shop Alternate Products
This Product is Discontinued
Zoro Select
Felt Strip, F13, 3/8 In T, 1/2 x 120 In (Discontinued)
Mfr # 2JGH2
Zoro # G0839413
This Product is Discontinued
Key Features
- Grade F13
- Material Wool Felt
- Backing Type Acrylic Adhesive
- Density (Lbs./Sq. Yd.) 3
- Thickness 3/8 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2JGH2
-
Zoro #
G0839413
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Nominal Size | 1/2 in W x 10 ft L |
Details
Grade | F13 |
Material | Wool Felt |
Backing Type | Acrylic Adhesive |
Density (Lbs./Sq. Yd.) | 3 |
Thickness | 3/8 in |
Durometer | 15A to 25A |
Color | Gray |
Type | General Purpose |
Min. Temp. (F) | -80 Degrees F |
Hardness | Soft |
Application | For Pads, Insulation, Dryer Seals, Gaskets |
Vibration Absorption | Low |
Tensile Strength (PSI) | 225 psi |
Item | Wool Felt Strip |
Abrasion Resistance | Fair |
Max. Temp. (F) | 200 Degrees F |
Felt Backing Type | Acrylic Adhesive |
Minimum Temperature | -80 Degrees F |
Shape | Strip |
Maximum Temperature | 200 Degrees F |
Density | 3 lb/sq yd |
Adhesive Type | Acrylic |
Minimum Adhesive Temperature | -20 Degrees F |
Temperature Range | -80 Degrees F to 200 Degrees F |
Adhesive Temperature Range | -20 Degrees F to 160 Degrees F |
Maximum Adhesive Temperature | 160 Degrees F |
Wool Content | 75 % |
Tensile Strength | 225 psi |
Description
Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 15A to 25A, Wool Content 75 Percent, Density 3 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Standards -, Abrasion Resistance Fair