Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS112B3NAM12
Zoro # G0839505
$57.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Proximity Sensor Style Cylindrical M12
- Measurement Range 0 to 3.2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
Explore More Products
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld XS8G12MA230
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS618B1MAU20
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options XS1N30PA349D
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP XS512BLPAM12
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options XS4P18AB120
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC XS112BLPBL2
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass XS630B4PAL10
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS2L2SANAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO XS230SANAL2
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin E57G-18SPN5-Q
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO E2F-X5F1
- Telemecanique Sensors Sensors