Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS130B3NAM12
Zoro # G0839520
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS212SANAL2
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options XS1N30PA349D
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO XS218SAMAL5
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO XS630B1MAL2
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld XS8G12MA230
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS230SAPAM12
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass XS618B1MAL2TF
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO XS530B1PAM12
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass XS630B4PAL5
- TURCK 10-30V-Dc Proximity Sensor BI1.5U-EG08-AN6X
- IFM Proximity Sensor, Inductive, 2mm, NO IF0303
- Telemecanique Sensors Sensors