Rust-Oleum
Epoxy Mastic Coating, Aluminum, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series
Mfr # 9115402
Zoro # G0839754
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Aluminum / Metallic
- Size 1 gal
- Resin Type Epoxy Mastic
- Coverage 125 to 225 sq ft/gal
Explore More Products
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series 9171402
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series 9171300
- RUST-OLEUM Epoxy Mastic Coating, Silver Gray, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series 9182300
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series 9192402-4432
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal 9182402-2402
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series 9192402-5015
- RUST-OLEUM Epoxy Activator and Finish Kit, Marlin Blue, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal 9122402-4430
- RUST-OLEUM Epoxy Coating Activator Combo, 1 gal. 287W61
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal 7DC63
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal 9125402-1402
- RUST-OLEUM Epoxy Primer, Red, Flat, RO-56 Series HS9369407
- Rust-Oleum Epoxy Coatings & Sealers