Shop Alternate Products
This Product is Discontinued
Wiegmann
Axial Fan, Square, 115VAC, 1 Phase, 38 cfm, 6" W. (Discontinued)
Mfr # WPF20-115
Zoro # G0839955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Non Metallic
- CFM @ 0.000-In. SP 38
- Depth 2-5/6"
- Height 6"
- Housing Material Polycarbonate