Square D
Miniature Circuit Breaker, 15, 120/240VAC, 1, 2 Pole, Plug-In Mounting Style, HOM Series
Mfr # HOMT1515220
Zoro # G0840309
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 15
- Number of Poles 1, 2
- AC Voltage Rating 120/240VAC
- Circuit Breaker Type Quad Tandem
Explore More Products
- SQUARE D Circuit Brkr, PowerPact H, Micrologic 3., 100 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HRL36100U31X
- SQUARE D Miniature Circuit Breaker, 40 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM140
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU380
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 100 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HDA36100
- SQUARE D Molded Case Circuit Breaker, 125 A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36125
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO225
- SQUARE D Molded Case Circuit Breaker, 70 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36070
- SQUARE D Miniature Circuit Breaker, 30, 600VAC, 3 Pole, Bolt-On Mounting Style, EGB Series EGB36030
- SQUARE D Circuit Protector, 0.5, 250VAC 9080GCB05
- GE Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Plug In Mounting Style, THQL Series THQL32035
- EATON IEC Miniature Circuit Breaker, 30 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C30/2-NA
- Square D Circuit Breakers