Nb
Shaft, Steel, 1.000 In D, 10.50 In
Mfr # SFW16X10.5FS116
Zoro # G0840323
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material 52100 Bearing Steel
- Type Both Ends Threaded Shaft
- Mounting End Dia. (In.) 0.625 in
- Dimension G 8.000
Explore More Products
- NB Shaft, Steel, 1.000 In D, 9.25 In SFW16X9.25FS115
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS102
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS103
- NB Spline Shaft, Carbon Steel, 6 mm, 400 mm SSP6S - 400mm
- NB Shaft, Steel, 0.750 In D, 10.00 In SFW12X10FS116
- NB Shaft, SS, 1.250 In D, 24.00 In SFWS20X24FS103
- NB Shaft, Steel, 1.250 In D, 15.00 In SFW20X15FS116
- NB Shaft, Steel, 0.375 In D, 4.50 In SFW6X4.50FS115
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 6 In CC12-006.000
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm 16MM SOFT CTL X 1200MM
- Nb Linear Bearings & Guides