- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Relay Accessories
- /
- Solid State Relay, 90 to 280VAC, 10A
Schneider Electric
Solid State Relay, 90 to 280VAC, 10A
Mfr # 6410AXXSZS-AC90
Zoro # G0840375
$29.73
$29.49
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Gray
- Mounting - Relay Surface
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
6410AXXSZS-AC90
-
Zoro #
G0840375
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Height - Relay | 1.4 in |
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 2.3 in |
Body Width - Relay | 1.74 in |
Depth | 2.30 in (58.4 mm) |
Width | 1.85 in (47.1 mm) |
Height | 1.39 in (35.3 mm) |
Body Width | 1.85 in |
Body Depth | 2.29 in |
Overall Depth | 2.29 in |
Body Height | 1.38 in |
Details
Item - Relay | Solid State Relay |
Input or Control Voltage | 90 to 280V AC |
Output or Controlled Voltage Range | 48 to 480V AC |
Max. Output Amps w/Heat Sink | 10 A |
Case Color | Gray |
Mounting - Relay | Surface |
Contact Form - Relay | SPST-NO |
Item | Solid State Relay |
Mounting | Surface |
Input Voltage | 90 to 280V AC |
Turns On At | Zero Cross |
Finger Safe | Yes |
Input or Control Voltage Range | 90 to 280VAC |
Max. Output w/Heat Sink | 10A |
Standards | CE Certified, CSA Certified, UL Listed |
Max. Output Amps Without Heat Sink | 10.0 A |
Phase | 1 |
Voltage Output | 48 to 480VAC |
Relay Turns On At | Zero Crossing |
Input Power Consumption (Burden) | 0.2 to 1.0VA |
Heat Sink | Not Included |
Switch Type | SCR |
Mounting Style | Panel |
Electrical Connection | Screw Clamp |
Minimum Operating Temperature | -40 Degrees F |
Voltage Type | AC Output |
Output Switching Mode | Zero Crossing |
Status Indicator | Green LED Indicator |
IP Rating | IP20 |
Insulation Resistance | 1,000 megaohm |
Switch Component Type | SCR |
Current Type | AC |
Dielectric Strength | 4,000V |
Input Current | 2 mA; 4 mA |
Series | 6000 Series |
Maximum Output Current without Heat Sink | 10 A |
Response Time | 10 msec |
Maximum Operating Temperature | 176 Degrees F |
Electrical Phase | Single |
Output Voltage Range | 48 to 530V AC |
Weight | 3.7 oz |
Switch Configuration | Form A |
Drop Out Voltage | 1.7V DC |
Power Factor | 1 |
Electrical Connection Type | Screw |
Relay Mounting Style | Surface |
Maximum Output Current with Heat Sink | 10 A |
Must Release Voltage | 10 V |
Leakage Current | 10 mA at off-state |
DV/dt | 500 V/µs off-state at maximum rated voltage |
Screw Type | M3.5; M4 |
Local Signalling | for input status 1 LED (green) |
Tightening Torque | 10 lb.in for input; 20 lb.in for output |
Thermal Resistance | 1.48°C/W |
Switch Function | SPST |
Output Voltage | 48...530 V AC |
Protection Technology | Current limiter |
Control Circuit Voltage | 90...280 V AC |
maximum output current | 10 A AC |
Ambient Air Temperature for Storage | -40 to 257°F (-40 to 125°C) |
Contacts Type and Composition | NO |
Connections Terminals | Input screw clamp terminal, 1; Output screw clamp terminals, 1 |
Holding Current | 40 mA |
Ambient Air Temperature for Operation | -40 to 176°F (-40 to 80°C) |
Input Impedance | 60 kOhm |
Surge Current | 140 A 16.6 ms |
Maximum Peak Voltage | 800 V |
Maximum I²t for fusing | 81 A².s 8.3 ms |
Insulating Resistance | 1 GΩ |
Input Current Limits | 2 mA at 120 V AC typical; 4 mA at 240 V AC typical |
Network Number of Phases | 1 phase |
Switching Device | SCR output; Zero voltage switching |
Range | Legacy |
Voltage Drop | <1.7 V on-state AC |
Product Certifications | UL; CSA; CE |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 2 mA; 4 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A SSR245DIN-DC45
- SCHNEIDER ELECTRIC Thermal Pad, Adhesive Liner, PK10 SSR-TP
- SCHNEIDER ELECTRIC Fan Kit Atv630/930 Size 6 VX5VPS6001
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A SSR210DIN-AC22
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A SSR630DIN-AC22
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W SSRHP10
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 8A 861SSRA208-AC-1
- SCHNEIDER ELECTRIC Bus Jumper, 2 Pole 5A, 240 Volts Max RXZS2
- SCHNEIDER ELECTRIC Legend-for interface relay socket RSZ RSZL300
- SQUARE D Weathershield WS381
- OMRON Relay Adapter Y92F-30
- Schneider Electric Relay Accessories