Grote
Back Up Alarm, Self-Grounding, 97dB, Blue
Mfr # 73090
Zoro # G0840427
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 107 dB
- Current Drawn 0.4A
- Color Blue
- Housing Material Glass/Nylon
Explore More Products
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue 73040
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 52202
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H 73250
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H 63751-5
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 73040-5
- GROTE Lamp Guard, Aluminum, 1-1/2 in. L 43120
- GROTE Back-Up Alarm, 73320 73320
- GROTE Backup Lmp- 4- Clr- Frosted- Tm Ii Male Back-Up Lamp, 62121 62121
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H 63741-5
- FEDERAL SIGNAL Lo Prof Strobe, Ambr, Perm, Strobe Tube LP6-012-048A
- WOLO MANUFACTURING ELECTRONIC BACK-UP ALARM WHITE NOISE(PULSING "PSSS - PSSS" SOUND) 12-24 Volts DC 97 DB BA-197WN
- Grote Automotive Electrical