Ams
Soil Plunger, Soil Recovery Probe, 1 1/8In
Mfr # 402.22
Zoro # G0841075
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Type For Soil Recovery Probe
- Dia. (In.) 1 1/8 in
- Accessory Type Soil Recover Probe Plunger
Explore More Products
- AMS End Cap, 2 In, Plastic, PK50 418.1
- AMS 7/8 SOIL EJECTOR 56760
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In 404.45
- AMS Liner, Dia 2 In, Length 24 In, Plastic 425.20
- AMS SOIL EJECTOR 33 INCH AMS 402.02
- AMS Liner, Dia 1 1/2 In, Length 12 In, Plastic 406.53
- AMS Liner, Dia 1 In, Length 24 In, SS 425.13
- AMS Cup and Cap, Dia 2 In, Length 6 In, SS 404.71
- AMS Liner, Dia 2 In, Length 1 In, SS 404.27
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS 428.11
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 15/16"x2" 05H315
- Ams Soil Testing