Solberg
Filter Element, Paper, 2 Microns
Mfr # 234P
Zoro # G0841084
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 4 3/4 in
- Outside Dia. (In.) 7 7/8 in
- Height (In.) 9 5/8 in
- For Use with Blower No. 2EPP8, 2EPR3, 2EPR4
Explore More Products
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron HE842
- SOLBERG Filter Element, Paper, 2 Micron 844
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD 32-20
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm EF-FG9-103
- SOLBERG Filter Element, Polyester, 5 Microns 385P
- SOLBERG Filter Element, Paper, 2 Micron 868
- SOLBERG Oil Mist Filter, 1" Inlet, 4.5 cfm EF-FG5-103
- SOLBERG Air Oil Separator, M24 Outlet, 70 SCFM LGM2470
- SOLBERG Pre Cleaner Filter SM4-234P-400
- AIR ENGINEERING Pneumatic Filter Element 23458-5
- NANO Sterile depth filter, 304 stainless stee E110SD
- Solberg Compressed Air Treatment