Zoro Select
Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # 1WE59
Zoro # G0841477
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Head Type Hex
- Drive Slotted
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0200
- ZORO SELECT Sheet Metal Screw, #14 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.024.0087
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.016.0037
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0300
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK U51651.019.0075
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.016.0062
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 1VU84
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK 1WB28
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/4 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 10000 PK 0804ABSP
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK 35931
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 51749
- Zoro Select Self-Tapping Screws