Square D
Enclosure Circuit Brkr 240V 200A Nema 3R
Mfr # Q22200NRB
Zoro # G0842217
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 594 mm
- Width 194 mm
- Depth 121 mm
- Series QJL, QBL, QGL
- Enclosure Material Steel
Explore More Products
- SQUARE D Panelbrd Interior, 100A, 208Y/120V NQ418L1
- SQUARE D Load Center, 100 A Amps, 120/240 V AC, QO Circuit Breaker Type QO816L100RBCP
- SQUARE D Enclosure Qo Cb 240V 100A Nema 1 Surface QO3100BNS
- SQUARE D Load Center, 8 Spaces, 100 A Amps, 120/240V AC, QO Circuit Breaker Type QO816L100DS
- SQUARE D Panelbrd Interior, 225A, 120/240V NQ42L2
- SQUARE D Panelboard Enclosure/Box Type 1 68H 20W MH68BE
- SQUARE D Homeline, LC, 225 A, 120/240 V, 1 PH, ML, 225 A Amps, Homeline Circuit Breaker Type HOM4284L225PC
- SQUARE D Homeline, LC, 200 A, 120/240 V, 1 PH, MB, 200 A Amps, Homeline Circuit Breaker Type HOM3060M200PCEP
- SQUARE D 100A Break Load Center QO11220M100C
- GE Circuit Breaker Enclosure, Surface, NEMA 1 SF250S
- EATON Main Lug Load Center 125 amps 120/240 V 20 space 24 circuits Combination Mount BRP20L125
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures