Te-Co
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK
Mfr # 40702
Zoro # G0842292
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Length A 3/4 in
- Thread Size B 1/2"-13
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK 40402
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 in, Steel, Black Oxide, 2 PK 40302
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK 40502
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK 40703
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK 40952
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 18 in, Steel, Black Oxide, 2 PK 40917
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 250 mm, Steel, Black Oxide, 2 PK 60615
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 250 mm, Steel, Black Oxide, 2 PK 60656
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 65 mm, Steel, Black Oxide, 2 PK 60252
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 95 mm, Steel, Plain, 25 PK M21520.160.0075
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40501
- Te-Co Partially-Threaded Rods & Studs