Download CAD Files
Zoro Select
Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK
Mfr # U51740.008.0001
Zoro # G0843062
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 1/16 in
- Hex Width 3/16 in
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK U51740.016.0001
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK 1WA87
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK U51740.019.0001
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK M01100.030.0001
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK U08111.062.0001
- ZORO SELECT Heavy Hex Nut, #3-8, Steel, Grade 2H, Black Oxide, 4 PK U22280.300.0001
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Zinc Plated, 0.178 to 0.193 in Ht, 2000 PK 14NKG
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 40 PK B04122.125.0001
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, 5000 PK M6D934A4
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK B11391.075.0001
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK M01300.220.0001
- Zoro Select Hex Nuts