Shop Alternate Products
This Product is Discontinued
Zoro Select
Brace, 42 In L, 3/8 In W, Silver (Discontinued)
Mfr # 1XMJ3
Zoro # G0844295
This Product is Discontinued
Key Features
- Width 3/8 in
- Length 42 in
- Color Silver
- Door Type Screen and Storm Door
- Hardware Included