Shop Alternate Products
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, M5-0.80mm (Discontinued)
Mfr # 21223
Zoro # G0844392
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M5x0.80
- Die Material Carbon Steel